Beli roda ball transfer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ISB Ball Transfer
    41%
    Mulai

    Rp229.900

    ISB Ball Transfer
    atribut:
    • Material: Main ball, Sub-ball: Steel (SUJ2), Body: Chromium molybdenum steel (SCM415)
    • Allowable Load (kg): 50
    • Specification: Bolt can be removed and attached
  2. Iguchi Kiko Ball Transfer
    63%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp54.900

  3. Iguchi Kiko Ball Transfer
    Mulai

    Rp529.900

    Iguchi Kiko Ball Transfer
    atribut:
    • Allowable Weight: 30kg
  4. RIDGID Ball Transfer Head
    Mulai

    Rp6.599.900

    RIDGID Ball Transfer Head
    Deskripsi:
    RIDGID's Ball Transfer Head is ideal for use with threading machines, roll grooving, or other pipe working applications. Fits easily onto V Head Pipe Stands (VJ-98, VJ-99, VF-99).Fits easily onto V Head Pipe Stands (VJ-98, VJ-99, VF-99).Ideal for use with threading machines, roll grooving, or other pipe working applications.
  5. TRUSCO Roda Kastor Bola Stainless Steel
    46%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TRUSCO Roda Kastor Bola Stainless Steel
    atribut:
    • Material: Main ball: Stainless steel (SUS304), Body: Stainless steel (SUS304)
    • Allowable Load (kg): 30
    • Specification: Upward
  6. TRUSCO Ball Caster
    Mulai

    Rp69.900

    TRUSCO Ball Caster
    atribut:
    • Allowable Weight: 30kg
  7. TRUSCO Ball Caster
    Mulai

    Rp46.900

    TRUSCO Ball Caster
    atribut:
    • Allowable Weight: 8kg
  8. TRUSCO Resin Ball Casters
    Mulai

    Rp139.900

    TRUSCO Resin Ball Casters
    atribut:
    • Material: Main ball: Polypropylene (PP), Body: Steel
    • Allowable Load (kg): 30
    • Specification: Upward
  9. THK Standard Lead Precision Ball Screw (Shaft End Finished Product)
    Mulai

    Rp9.299.900

    THK Standard Lead Precision Ball Screw (Shaft End Finished Product)
    Deskripsi:
    High efficiency is obtained because the ball rolls between the screw shaft and the nut, and the driving torque becomes 1/3 or less compared with the conventional sliding screw.Therefore it is easy to change not only the rotary motion to the linear motion but also the linear motion to the rotary motion.Due to the rolling motion by the ball, the starting torque is extremely small, and stick-slip does not occur like sliding motion, so accurate fine feed can be performed.Since there is no backlash and preload is given, axial clearance can be reduced to zero or less by preloading, and high rigidity can be obtained. It has high efficiency and low heat generation, so you can fast-cut. Shaft end, finished product is screw shaft and ball screw nut standardized for space saving standard. The screw shaft standardizes the terminal in conformity with the support unit, and it is made to be a direct connection structure with the motor.Screw shaft, ball screw nut shape is compact design.An appropriate amount of grease is sealed in the ball screw nut. When penetration of foreign matter is considered, it is necessary to completely cover the screw shaft with a dustproof device (bellows etc.).
    atribut:
    • Arrow: XX: 26mm
    • Twist: Right direction
    • Spacer Ball: None
    • Clearance Code: G0
    • Installation Method: Fixed-support
    • Torque: 4.9x10⁻³ to 4.9x10⁻²Nm
    • BCD: 14.3mm
    • Dimension L1: 85mm
    • Dimension L2: 99mm
    • Dimension L3: 166mm
    • Flange Hole: 4-φ 5.5
    • Flange Outer Diameter: 40mm
    • Lead Accuracy: ± 0.018mm
    • Number of Circuit: 1 volumex3 rows
    • Nut Outside Diameter: 21φ mm (g 6:-0.007 to-0.020)
    • Nut Overall Length: 23mm
    • P.C.D: 31mm
    • Shaft Outer Diameter: 14mm
    • Stroke: 50mm
  10. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  11. monotaro Free Ball Bearing Upward 40Mm Pitch
    Mulai

    Rp13.900

    monotaro Free Ball Bearing Upward 40Mm Pitch
    atribut:
    • Allowable Load (kg): Approx. 15
    • Material: Steel, Q235, surface plating treatment
  12. monotaro Free Ball Bearing Upward 56Mm Pitch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

    monotaro Free Ball Bearing Upward 56Mm Pitch
    atribut:
    • Allowable Load (kg): Approx. 15
    • Material: Steel, Q235, surface plating treatment
  13. monotaro Free Ball Bearing 33Mm Pitch Upward
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    monotaro Free Ball Bearing 33Mm Pitch Upward
    atribut:
    • Allowable Load (kg): Approx. 15
    • Material: Steel, Q235, surface plating treatment
Daftar Harga roda ball transfer Terbaru November 2026
ISB Ball TransferRp229.900
Iguchi Kiko Ball TransferRp54.900
ASB Ball TransferRp20.900
Iguchi Kiko Ball TransferRp529.900
RIDGID Ball Transfer HeadRp6.599.900
TRUSCO Roda Kastor Bola Stainless SteelRp159.900
TRUSCO Ball CasterRp69.900
TRUSCO Ball CasterRp46.900
TRUSCO Resin Ball CastersRp139.900
THK Standard Lead Precision Ball Screw (Shaft End Finished Product)Rp9.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)